
Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg, 0.166 in Inside Dia, 1000 PK
Mfr # 481489
Zoro # G206355628
product price:Â $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length
5/16 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
481489
Zoro #
G206355628
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#8
Overall Length
5/16 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.166 in
Outside Diameter
5/16"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Description
5/16" OD Round Spacers/#8 x 5/16"/Nylon/Outer Diameter: 5/16"/Hole Size: #8/Length: 5/16" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.