
5/16" Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 500 PK
Mfr # 520371-500
Zoro # G706369439
product price:Â $2,506.99
/pk 500, $5.01/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/16 in
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520371-500
Zoro #
G706369439
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"
Screw Length
7/8 in
Drive Size
5/16 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Description
Socket Head Shoulder Screw, 5/16" x 7/8", Stainless Steel 18-8, Hex Socket Drive 1/4"-20, 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.