Slotted Spring Pin, 5/16 in Outside Dia, 3 in L, Stainless Steel, 500 PK

  • Mfr # 512624

  • Zoro # G306351230


product price:  $841.99
/pk 500, $1.68/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512624
Zoro #
G306351230
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
5/16 in
Shank Length
3 in
Outside Dia.
5/16 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2

Description

5/16 x 2" Roll Pins/420 Stainless Steel , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.