
Drive Pin Rivet, Universal Head Head, 5/16 in Dia., 3/16 in L, Aluminum Body, 1000 PK
Mfr # 407748
Zoro # G206314335
product price:Â $1,173.99
/pk 1000, $1.17/ea
Free Shipping & Returns
Key Features
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Drill Size
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407748
Zoro #
G206314335
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
5/16 in
Body Length
3/16 in
Drill Size
5/16"
Details
Item
Drive Pin Rivet
Head Type
Universal Head
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Description
5/16" x 3/16" Universal Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.