Self-Drilling Screw, 5/16" x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1000 PK

  • Mfr # 821566

  • Zoro # G306307114


product price:  $1,167.99
/pk 1000, $1.17/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
821566
Zoro #
G306307114
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"
Fastener Length
1 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver

Description

5/16"x1" Self-Drilling Screws/Unslotted/Hex Washer Head/Zinc/Serrated/#3 Drill Point,1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products