Slotted Spring Pin, 5/32 in Outside Dia, 7/8 in L, Steel, 2000 PK

  • Mfr # 110185

  • Zoro # G606351039


product price: $297.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/32 in
Material
Steel
Outside Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110185
Zoro #
G606351039
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
5/32 in
Shank Length
7/8 in
Outside Dia.
5/32 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.8.2

Description

5/32" x 7/8" Roll Pins/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.