
5/64" x 5/8" Roll Pins/Steel/Zinc , 4000PK
Mfr # 564696
Zoro # G306350820
product price: $335.99
/pk 4000, $0.08/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564696
Zoro #
G306350820
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
5/64 in
Shank Length
5/8 in
Outside Dia.
5/64 in
Fastener Length
5/8"
Details
Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Standards
ASME B18.8.2
Description
5/64" x 5/8" Roll Pins/Steel/Zinc , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.