Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 125 PK

  • Mfr # 719100

  • Zoro # G806364938


product price:  $566.99
/pk 125, $4.54/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Overall Height
1.44 in
Maximum Wing Span
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719100
Zoro #
G806364938
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Height
1.44 in
Base Diameter
1.19 in

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
2.76 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

5/8-11 Cold Forged Wing Nuts/Steel/Zinc , 125PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.