Top Lock Lock Nut, 5/8"-11, Steel, Grade G, Yellow Zinc, 0.32 in Ht, 300 PK

  • Mfr # 883409

  • Zoro # G006331877


product price:  $428.99
/pk 300, $1.43/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
883409
Zoro #
G006331877
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Height
0.32 in
Hex Width
15/16 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
System of Measurement
Inch
Corrugated Tubing Fitting Color
Yellow

Description

5/8-11 Flanged Stover Locknuts/Grade G/Steel/Zinc Yellow , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.