Flexible Top Lock Nut, 5/8"-11, Steel, Cadmium Plated, 0.41 in Ht, 50 PK

  • Mfr # 715289

  • Zoro # G106329569


product price:  $235.99
/pk 50, $4.72/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715289
Zoro #
G106329569
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Height
0.41 in
Hex Width
0.928 in

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

5/8-11 Full Height Flex Locknuts/Steel/Cadmium , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.