Jam Nut, 5/8"-11, Steel, Zinc Plated, 0.337 to 0.381 in Ht, 600 PK
Mfr # 497829
Zoro # G506322245
product price:Â $432.99
/pk 600, $0.72/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Hex Height
0.337 to 0.381 in
Standards
ASME B18.2.2, SAE J995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497829
Zoro #
G506322245
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Hex Height
0.337 to 0.381 in
Details
Item
Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Description
5/8-11 Heavy Hex Jam Nuts/Steel/Zinc , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.