
Heavy Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 39/64 in Ht, 50 PK
Mfr # 161983-PR-50
Zoro # G106322553
product price:Â $84.99
/pk 50, $1.70/eaKey Features
Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
39/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
161983-PR-50
Zoro #
G106322553
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Hex Height
39/64 in
Hex Width
1-1/16 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Description
5/8"-11 Heavy Hex Nut/A563 Grade A Steel/Hot Dip Galvanized , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.