Newport Fasteners
5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 25 PK
Mfr # 541089-25
Zoro # G006344235
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 3-1/2 in
- Drive Type Hex
- Drive Size 3/8 in
Explore More Products
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK 690912-100
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 100 PK 752147-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Silicon Bronze, 1 in Length, 100 PK 494104-100
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm Length, 300 PK 609206-300
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 1500 PK 956044-1500
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK 574779-1000
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in Length, 100 PK 514993-100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 100 PK 593721-100
- NEWPORT FASTENERS 1"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in Length, 20 PK 248236-20
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 12 mm Length 0023594
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK 75C200KCS
- Newport Fasteners Socket Head Cap Screws