5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK

  • Mfr # 922900-10

  • Zoro # G306369105


product price:  $589.99
/pk 10, $59.00/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
5/8"-11
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/4 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
922900-10
Zoro #
G306369105
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Screw Length
1 in
Drive Size
3/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch

Description

Socket Head Shoulder Screw, 3/4" x 1", Stainless Steel 18-8, Hex Socket Drive 5/8"-11, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products