
5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 400PK
Mfr # 121833-BR-400
Zoro # G606368372
product price:Â $539.99
/pk 400, $1.35/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
5/8"-11
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121833-BR-400
Zoro #
G606368372
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
5/8"-11
Details
System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Hot Dip Galvanized
Description
5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.