Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 Square Nuts Grade 2 Steel/Plain , 400PK

  • Mfr # 758179-BR-400

  • Zoro # G706368357


product price: $305.99
/pk 400, $0.76/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758179-BR-400
Zoro #
G706368357
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain

Description

5/8"-11 Square Nuts Grade 2 Steel/Plain , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.