
Flexible Top Lock Nut, 5/8"-11, Steel, Cadmium Plated, 50 PK
Mfr # 396023
Zoro # G106328081
product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396023
Zoro #
G106328081
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Details
Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch
Description
5/8-11 Thin Height Flex Locknuts/Steel/Cadmium , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.