
Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK
Mfr # 142777-BR-500
Zoro # G306328119
product price:Â $344.99
/pk 500, $0.69/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
142777-BR-500
Zoro #
G306328119
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Details
Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
5/8"-11 Two Way Reverisble Hex Locknuts/Steel/Zinc , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.