Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 50 PK

  • Mfr # 266763-PR-50

  • Zoro # G706364953


product price:  $244.99
/pk 50, $4.90/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Overall Height
1.44 in
Maximum Wing Span
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
266763-PR-50
Zoro #
G706364953
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Height
1.44 in
Base Diameter
1.19 in

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
2.76 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

5/8"-11 Wing Nut Type A Heavy Series/Cold Forged/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.