
Coupling Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 2-1/8 in Lg, 13/16 in Hex Wd, 45 PK
Mfr # 530230
Zoro # G806317989
product price:Â $1,157.99
/pk 45, $25.73/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
13/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530230
Zoro #
G806317989
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Overall Length
2-1/8 in
Hex Width
13/16 in
Details
Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
5/8-11 X 2 1/8" Hex Coupling Nuts/18-8 Stainless Steel , 45PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.