5/8-11 x 8" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread, 30PK

  • Mfr # 503093

  • Zoro # G106303507


product price:  $311.99
/pk 30, $10.40/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Fastener Length
8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503093
Zoro #
G106303507
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
8 in
Thread Length
6 in

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

5/8-11 x 8" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.