This item is Discontinued.

Newport Fasteners Carriage Bolt, 5/8"-11, 9-1/2 in L, Steel, Grade 5, Zinc Plated, 30 PK 197011

Carriage Bolt, 5/8"-11, 9-1/2 in L, Steel, Grade 5, Zinc Plated, 30 PK (Discontinued)

  • Mfr # 197011
  • Zoro # G606303175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
197011
Zoro #
G606303175
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
9-1/2 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

5/8-11 x 9 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.