
Carriage Bolt, 5/8"-11, 9-1/2 in L, Steel, Grade 8, Yellow Zinc Plated, 25 PK
Mfr # 358184
Zoro # G606303564
product price:Â $866.99
/pk 25, $34.68/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
5/8"-11
Material
Steel
Finish
Yellow Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
358184
Zoro #
G606303564
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Fastener Length
9-1/2 in
Details
Material
Steel
Finish
Yellow Zinc Plated
Material Grade/Class
Grade 8
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Description
5/8-11 x 9 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.