
Flexible Top Lock Nut, 5/8"-18, Steel, Cadmium Plated, 50 PK
Mfr # 873174
Zoro # G806331787
product price: $276.99
/pk 50, $5.54/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-18
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
873174
Zoro #
G806331787
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-18
Details
Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch
Description
5/8-18 Thin Height Flex Locknuts/Steel/Cadmium , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.