
5/8" x 1" Dowel Pins/Alloy Steel/Plain , 10PK
Mfr # 852942
Zoro # G106305952
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
5/8 in
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
852942
Zoro #
G106305952
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
5/8 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Description
5/8" x 1" Dowel Pins/Alloy Steel/Plain , 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.