
Sleeve Anchor, 5/8" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK
Mfr # 903581
Zoro # G706370107
product price:Â $177.99
/pk 25, $7.12/ea
Free Shipping & Returns
Key Features
Anchor Diameter
5/8"
Overall Length
2-1/4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
903581
Zoro #
G706370107
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
5/8"
Overall Length
2-1/4"
Thread Size
5/8"
Details
Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
Description
5/8" x 2 1/4" Sleeve Anchors/Hex Head/Steel/Zinc , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.