Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK

  • Mfr # 346762

  • Zoro # G406370117


product price:  $476.99
/pk 10, $47.70/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/8"
Overall Length
4-1/4"
Material Type
Stainless Steel
Finish
Plain
Head Type
Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
346762
Zoro #
G406370117
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
4-1/4"
Thread Size
5/8"

Details

Item
Sleeve Anchor
Material Type
Stainless Steel
Finish
Plain
Head Type
Hex Nut
Drive Type
Hex
Material Grade
18-8

Description

5/8" x 4 1/4" Sleeve Anchors/Hex Head/Stainless Steel , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.