Shop NEWPORT FASTENERS

Wing Nut, #6-32, Steel, Black Oxide, 0.41 in Ht, 0.72 in Max Wing Span, 2000 PK

  • Mfr # 239472

  • Zoro # G406364901


product price:  $633.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Finish
Black Oxide
Overall Height
0.41 in
Maximum Wing Span
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
239472
Zoro #
G406364901
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Overall Height
0.41 in
Base Diameter
0.33 in

Details

Item
Wing Nut
Material
Steel
Finish
Black Oxide
Maximum Wing Span
0.72 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

6-32 Cold Forged Wing Nuts/Steel/Black Oxide , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.