
6-32 Heavy Hex Nuts/Steel/Zinc , 100PK
Mfr # NB298030P-100
Zoro # G706368364
product price:Â $43.55
/pk 100, $0.44/eaKey Features
System of Measurement
Inch
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB298030P-100
Zoro #
G706368364
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
#6-32
Details
System of Measurement
Inch
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Fastener Finish
Zinc
Description
6-32 Heavy Hex Nuts/Steel/Zinc , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.