Machine Screw Nut, #6-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 0.114 in Ht, 5000 PK

  • Mfr # 907408

  • Zoro # G306324777


product price:  $575.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
0.114 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907408
Zoro #
G306324777
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Hex Height
0.114 in
Hex Width
5/16 in

Details

Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

6-32 Hex Machine Screw Nuts/18-8 Stainless Steel/Black Oxide , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.