Newport Fasteners

#6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/8 in L, 2500 PK

Hover or click to zoom Tap to zoom
Key Features
  • Dia./Thread Size: #6-32
  • Basic Material: 18-8 Stainless Steel
  • Screw Head Type: Button
  • Drive Type: Hex
  • Drive Size: 5/64 in
  • Min. Tensile Strength: 145,000 psi
  • Standards: ASME B18.3-2012
  • System of Measurement: Inch
See all product information
$128.99
Pk of 2500, $0.05/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents