#6-32 x 7/16 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 5000 PK

  • Mfr # 205745

  • Zoro # G606364145


product price: $1,333.99
/pk 5000, $0.27/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
7/16 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205745
Zoro #
G606364145
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
7/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Standards
ASME B18.13
Item
SEMS Machine Screw
Screw Head Type
Pan

Description

6-32 x 7/16" SEMS Screws/External Tooth Washer/Phillips/Pan Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.