#6-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 9000 PK

  • Mfr # 705340

  • Zoro # G306363998


product price:  $711.99
/pk 9000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
5/8 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705340
Zoro #
G306363998
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
5/8 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
ASME B18.13a, SAE J82
Item
SEMS Machine Screw
Screw Head Type
Pan
Min. Tensile Strength
60,000 psi

Description

6-32 x 5/8" SEMS Screws/External Tooth Washer/Phillips/Pan Head/Steel/Black Oxide , 9000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.