Zoro Homepage

#6-32 Socket Head Cap Screw, Socket, Black Oxide Steel, 100 PK

  • Mfr # 146235-100

  • Zoro # G306333045


product price: $74.99
/pk 100, $0.75/ea

Key Features

Socket Head
Thread Size
#6-32
Fastener Length
5/16 in
Material
Steel
Finish
Black Oxide
Drive
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146235-100
Zoro #
G306333045
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
5/16 in
Drive Size
7/64 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive
Torx
Head Type
Socket
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Min. Tensile Strength
180,000 psi
Fastener Thread Type
Coarse Thread
Screw Head Type
Socket
Thread Style
Fully Threaded

Description

Socket Head Cap Screws Six Lobe,Alloy Steel,Black Oxide,#6-32 x5/16" Coarse Thread, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products