Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab Weld Nut, #8-32, Steel, 0.39 in Wd, 0.734 in Lg, 0.097 in Ht, 1000 PK

  • Mfr # 791351

  • Zoro # G106354127


product price: $549.99
/pk 1000, $0.55/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791351
Zoro #
G106354127
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Base Width
0.39 in
Base Length
0.734 in
Base Height
0.097 in
Collar Height
0.042 in
Collar Diameter
0.213 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Inch
Nut Style
Spot Weld Nut

Description

6-32 Spot Weld Nuts/Thin Target Area/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.