This item is Discontinued.

Newport Fasteners Flexible Top Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 250 PK 286083

Flexible Top Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 250 PK (Discontinued)

  • Mfr # 286083
  • Zoro # G206328158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286083
Zoro #
G206328158
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch

Description

6-32 Thin Height Flex Locknuts/18-8 Stainless Steel , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.