Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Brass Nickel, 1/4 in OD, 500 PK

  • Mfr # 713387

  • Zoro # G206367973


product price:  $419.99
/pk 500, $0.84/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Body Length
3/8 in
Standoff Gender
Female - Female
Standoff Material
Brass
Standoff Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713387
Zoro #
G206367973
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Body Length
3/8 in
Overall Length
3/8 in
Outside Diameter
1/4 in
Outside Dia.
1/4 in

Details

Item
Round Standoffs
Standoff Gender
Female - Female
Standoff Material
Brass
Standoff Finish
Nickel
Shape
Round
System of Measurement
Inch

Description

1/4" OD Round Standoffs /6-32x3/8"/Brass/Nickel/Outer Dia 1/4"/Thread Size: 6-32/Length: 3/8",500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.