Wing Nut, #6-32, Stainless Steel, 0.41 in Ht, 0.72 in Max Wing Span, 5000 PK

  • Mfr # 598791-BR-5000

  • Zoro # G506364894


product price:  $1,381.99
/pk 5000, $0.28/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.41 in
Maximum Wing Span
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598791-BR-5000
Zoro #
G506364894
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Overall Height
0.41 in
Base Diameter
0.33 in

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Maximum Wing Span
0.72 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

#6-32 Wing Nut Type A/Cold Forged/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.