Shop NEWPORT FASTENERS
See all product information
Wing Nut, #6-32, Stainless Steel, 0.41 in Ht, 0.72 in Max Wing Span, 5000 PK
Mfr # 245970-BR-5000
Zoro # G206364934
product price:Â $1,989.99
/pk 5000, $0.40/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.41 in
Maximum Wing Span
0.72 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
245970-BR-5000
Zoro #
G206364934
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Overall Height
0.41 in
Base Diameter
0.33 in
Details
Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Maximum Wing Span
0.72 in
Standards
316
System of Measurement
Inch
Description
#6-32 Wing Nut Type A/Cold Forged/316 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.