Carriage Bolt, #6-32, 1 in L, Steel, Zinc Plated, 7000 PK

  • Mfr # 189348

  • Zoro # G006303577


product price:  $774.99
/pk 7000, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189348
Zoro #
G006303577
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
1 in

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

6-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 7000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.