T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 2000 PK

  • Mfr # 750869

  • Zoro # G706368067


product price:  $353.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Barrel Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750869
Zoro #
G706368067
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Barrel Height
1/4 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

6-32 X 1/4" 3 Prong Tee Nuts/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.