#6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Yellow Steel, 10000 PK
- Mfr # 272404
- Zoro # G306306643
product price:Â
$
526.99
/pk of 10000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272404
- Zoro #
- G306306643
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Item
- Machine Screw
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1/4 in
Description
6-32 x 1/4" Machine Screws/Phillips/Pan Head/Steel/Zinc Yellow , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.