#6-32 x 2 in Phillips Oval Machine Screw, Plain 316 Stainless Steel, 2000 PK

  • Mfr # 264491-BR-2000

  • Zoro # G006300675


product price:  $377.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
264491-BR-2000
Zoro #
G006300675
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

6-32 x 2" Machine Screws/Phillips/Oval Head/316 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products