
#6-32 x 3/16 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 6000 PK
Mfr # 708940
Zoro # G606329373
product price:Â $777.99
/pk 6000, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
3/16 in
Material
18-8 Stainless Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
708940
Zoro #
G606329373
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Fastener Length
3/16 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Item
Machine Screw
Description
6-32 x 3/16" Machine Screws/Phillips/Flat Undercut Head/18-8 Stainless Steel/Black Oxide , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.