Carriage Bolt, #6-32, 3/8 in L, Steel, Zinc Plated, 10000 PK

  • Mfr # 608358

  • Zoro # G606303335


product price:  $1,136.99
/pk 10000, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608358
Zoro #
G606303335
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

6-32 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.