#6-32 x 3/8 in Pozidriv Flat Machine Screw, Zinc Plated Steel, 10000 PK

  • Mfr # 754512

  • Zoro # G606331284


product price:  $595.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Pozidriv Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
754512
Zoro #
G606331284
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Pozidriv
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

6-32 x 3/8" Machine Screws/Pozi/Flat Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.