Thumb Screw, #6-32 Thread Size, Round Washer, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK

  • Mfr # 602211

  • Zoro # G006365179


product price:  $296.99
/pk 100, $2.97/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Head Shape
Round Washer
Material
Aluminum
Finish
Plain
Head Height
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602211
Zoro #
G006365179
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in
Head Height
0.203 in

Details

Head Shape
Round Washer
Material
Aluminum
Finish
Plain
Head Material
Aluminum
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

6-32 x 3/8" Knurled Thumb Screws/Washer Face/Aluminum , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products