Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.29 in Head Ht, 3/8 in Lg, 3000 PK

  • Mfr # 233247

  • Zoro # G106365062


product price:  $1,037.99
/pk 3000, $0.35/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Fastener Length
3/8 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
233247
Zoro #
G106365062
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in
Head Height
0.29 in
Head Thickness
0.08 in

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade

Description

6-32 X 3/8" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products