Shop NEWPORT FASTENERS

#6-32 x 5/16 in Torx Truss Machine Screw, Zinc Plated Steel, 10000 PK

  • Mfr # 355557

  • Zoro # G606302765


product price:  $874.99
/pk 10000, $0.09/ea
Free Shipping & Returns

Key Features

Truss Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355557
Zoro #
G606302765
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
5/16 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

6-32 x 5/16" Machine Screws/Six-Lobe /Truss Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.