
Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Steel Zinc, 1000 PK
Mfr # 401434
Zoro # G106372183
product price: $484.99
/pk 1000, $0.48/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Body Length
5/8 in
Standoff Material
Steel
Standoff Finish
Zinc
Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
401434
Zoro #
G106372183
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Body Length
5/8 in
Details
Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc
Shape
Cylindrical
System of Measurement
Inch
Description
6-32 x 5/8" Self-Clinching Blind Standoffs/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.